15-1/2 in x 36 in. Roof Curb Galvanized Steel 28 ga

You last purchased this on
 

15-1/2 in x 36 in. Roof Curb Galvanized Steel 28 ga

This product requires certification to purchase.
You last purchased this on
 

15-1/2 in x 36 in. Roof Curb Galvanized Steel 28 ga

  • Fast #
  • Part #UMSMP14260
  • Item #3870812
  • Manufacturer Part #MSMP14260
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
28 ga
Height:
36 in
Length:
15-1/2 in
Material:
Steel
Product Type:
Roof Curb
Width:
13-1/2 in