1/4 in. Brass FNPT 600# Ball Valve

You last purchased this on
 
Miljoco

1/4 in. Brass FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miljoco

1/4 in. Brass FNPT 600# Ball Valve

  • Fast #
  • Part #MIL1050
  • Item #2924249
  • Manufacturer Part #1050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
IAPMO Listed -:
No
Material:
Brass
Maximum Temperature:
225
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Water, Gas, Oil
UL Listed:
No
Valve Size:
1/4 in
Valve Type:
Ball Valve