1/4 in. Pressure Gauge Snubber

You last purchased this on
 
Miljoco

1/4 in. Pressure Gauge Snubber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miljoco

1/4 in. Pressure Gauge Snubber

  • Fast #
  • Part #M120025B2
  • Item #7290779
  • Manufacturer Part #1200-25-B-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Brass
Pressure - Maximum:
5000 psi
UL Listed:
No