Miljoco
200 psi Temperature Pressure Gauge
Part #MPB300807250 | Item #4147928 | Manufacturer Part #PB300807-2-50
Call for Pricing
EACH
High Pressure:
200Product Details
Documents
Specifications
Color Finish: Black
Diameter: 3-3/10 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
High Pressure: 200
Material: Steel