Miljoco

300 psi Pressure Gauge (Less Flange)

Part #MP4598L08  |  Manufacturer Part #P4598L-08

High Pressure

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B40.1

Color Finish: Stainless Steel

Diameter: 4-1/2 in

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 300

Length: 1-6/25 in

Material: [Acrylic, Brass, Bronze]

Maximum Temperature: 250

NSF Certified: No