Miljoco Pressure Gauge (Less Flange)

MP4598L

Manufacturer Part #: P4598L-04

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B40.1
Color Finish
Stainless Steel
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Length
1-6/25 in
Material
Acrylic, Brass, Bronze
Maximum Temperature
250
NSF Certified
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday