Mill-Rose 1-1/2 in. Hex Shank Power Fitting Brush

M66474

Inside Diameter

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Inside Diameter
1-1/2 in
Material
Carbon Steel
Outside Diameter
1-5/8 in
Tool Type
Fitting Brush

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday