Mill-Rose

1-1/2 x 1-1/8 in. Specialty Boiler Brush

Part #MIL84201  |  Manufacturer Part #84201

Type:

Boiler Brush
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Inside Diameter: 1-1/2 in

Length: 30 in

Material: Horsehair

Outside Diameter: 1-1/8 in

Type: Boiler Brush