1 in. Plastic and Stainless Steel Power Deuce
1 in. Plastic and Stainless Steel Power Deuce
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Power or manual use, self cleaning, rust-proof stainless steel bristles
- Combination fitting brush and O.D. tube cleaning brush for plumbing and HVAC projects
Documents
Specifications
- Brush Type:
- Power Deuce
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 1-1/4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS
- Number of Tools Included:
- 1