10 yd. Silicon Carbide Open Nylon Mesh
10 yd. Silicon Carbide Open Nylon Mesh
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% waterproof. Cuts faster and produces finer scratch patterns.
- Silicon Carbide Open Nylon Mesh - 180 Grit abrasive cloth
Documents
Specifications
- Application:
- Pipe
- Length:
- 10 yd
- Material:
- Silicon Carbide
- Width:
- 1-1/2 in