Mill-Rose 1/2 - 2 in. Water Gate Kit

M77080

Valve Size

1/2 in - 2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Change out a valve, solder or glue on fittings, make line repairs and test lines while under pressure without draining the entire system
  • Works with full port ball and gate valves to seal off water

SPECIFICATIONS

Maximum Pressure
65 psi
Maximum Temperature
225
Product Type
Water Gate Kit
Valve Size
1/2 in - 2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday