12 in. Flame Blanket

You last purchased this on
 
Mill-Rose

Blue Monster® 12 in. Flame Blanket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mill-Rose

Blue Monster® 12 in. Flame Blanket

  • Fast #
  • Part #M71032
  • Item #1120274
  • Manufacturer Part #71032
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shield studs, walls, floors and surfaces from flames and sparks
  • Blue monster torch-guard heat shield protects up to 2,500°F
  • Requires Certification

Documents


Specifications

Collection:
Blue Monster®
Length:
12 in
Material:
Carbon Fiber
Maximum Temperature:
2500
Product Type:
Heat Shield
Size:
9 in x 12 in
Width:
9 in