Mill-Rose
1/2 in. ID #6100 Standard Plastic Fitting Brush
Part #M61210 | Item #448077 | Manufacturer Part #61210
$
2.99
EACH
Inside Diameter:
1/2 inProduct Details
Specifications
Brush Type: Fitting Brush
Inside Diameter: 1/2 in
Material: Copper
Tool Type: Fitting Brush