1/2 in. Stainless Steel and Steel Fitting Brush
1/2 in. Stainless Steel and Steel Fitting Brush
Frequently Purchased Together
Product Details
- Double stem, double spiral construction
- Oil-tempered straight high-carbon fill wire
- Heavy gauge galvanized stem wire
- Brush clearly marked with nominal (I.D.) size
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- Material:
- Stainless Steel, Steel
- Number of Tools Included:
- 1