Mill-Rose

1/2 in. x 260 ft. PTFE Tape in Green

Part #M70850  |  Manufacturer Part #70850

Length:

260 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Green

Length: 260 ft

Material: Plastic

Material Type: PTFE

Width: 1/2 in