15 in. Dry Box

You last purchased this on
 
Mill-Rose

15 in. Dry Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mill-Rose

15 in. Dry Box

  • Fast #
  • Part #M75605
  • Item #1617885
  • Manufacturer Part #75605
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Three compartments store and organize tools and part.
  • Locks out moisture as well as dirt and grime. 15" x 8" x 10"
  • Requires Certification

Documents


Specifications

Height:
10 in
Length:
15 in
Width:
8 in