Mill-Rose
2 in. ID #6300 Heavy Duty Copper Fitting Brush
Part #M63115 | Item #221984 | Manufacturer Part #63115
$
14.02
EACH
(Pricing is for 2 in)
Inside Diameter
Product Details
Documents
Specifications
Brush Type: Wire Brush
Inside Diameter: 2 in
Material: [Carbon, Stainless Steel]
Tool Type: Fitting Brush