Mill-Rose
2 in. Tampico Fiber Tube Brush
Part #M01480 | Item #1848165 | Manufacturer Part #01480
$
10.29
EACH
Outside Diameter:
2 inProduct Details
Documents
Specifications
Brush Type: Utility Brush
Diameter: 2 in
Length: 42 in
Material: Tampico Fiber
Outside Diameter: 2 in
Tool Type: Tube Brush