2 in. x 5 yd. 165 Grit Aluminum Oxide Open Mesh Abrasive Cloth

You last purchased this on
 
Mill-Rose

Blue Monster® 2 in. x 5 yd. 165 Grit Aluminum Oxide Open Mesh Abrasive Cloth

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mill-Rose

Blue Monster® 2 in. x 5 yd. 165 Grit Aluminum Oxide Open Mesh Abrasive Cloth

  • Fast #
  • Part #M70152
  • Item #3823269
  • Manufacturer Part #70152
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tough Open Mesh high performance abrasive that is 100% waterproof
  • Blue Monster's wide design provides more surface coverage for faster work
  • 21 x 21 Mesh – Has larger holes than other open mesh products. This feature prevents “loading” and allows contractors to rinse the mesh clean. Resists clogging even when used on softer materials.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Blue Monster®
Color Finish Category:
Blues
Color Finish Name:
Bright Blue
Length:
5 yd
Material:
Aluminum Oxide
Mesh Size:
21
Product Type:
Abrasive Cloth
Width:
2 in