Mill-Rose 3/4 in. PTFE Tape in White

M706

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Not for use on oxygen, gas or storage applications

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
520 in
Material
Plastic
Material Type
PTFE
Maximum Pressure
3000 psi
Maximum Temperature
500
Thickness
3/1000 in
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday