3/4 in. Stainless Steel and Steel Fitting Brush
3/4 in. Stainless Steel and Steel Fitting Brush
Frequently Purchased Together
Product Details
- Heavy-gauge galvanized stem wire and single stem, single-spiral construction
- Sets the standard for price and quality. Crimped high-carbon fill wire.
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 7/8 in
- Material:
- Stainless Steel, Steel
- Number of Tools Included:
- 1