Mill-Rose

3/4 in. x 260 ft. PTFE Tape for Stainless Steel Pipe

Part #M70892  |  Manufacturer Part #70892

Length:

260 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Silver

Length: 260 ft

Material: Plastic

Material Type: PTFE

Width: 3/4 in