3/8 in. #2 Acid Brush (144 per Box)
3/8 in. #2 Acid Brush (144 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pure, stiff black natural horsehair bristles seated in a metal (tin) handle
- Acid, Solder Paste and Flux, Adhesive Applicator Brush
Documents
Specifications
- Diameter:
- 3/8 in
- Handle Material:
- Metal
- Package Quantity:
- Pack of 144
- Product Type:
- Acid Brush
- Weight:
- 2.1 lb