5 yd 1-1/2 in. Open Mesh Abrasive
5 yd 1-1/2 in. Open Mesh Abrasive
Frequently Purchased Together
Product Details
- 100% waterproof
- Silicon Carbide Open Nylon Mesh - 180 Grit abrasive cloth
- Can be used on a wide variety of surfaces and materials including ferrous and nonferrous metals, ceramics, plastics, fiberglass, plywood and others
- Cuts faster and produces finer scratch patterns.
Documents
Specifications
- Application:
- Polishing, Finishing, Deburring
- Length:
- 5 yd
- Material:
- Silicon Carbide
- Product Type:
- Abrasive Pad
- Width:
- 1-1/2 in