Mill-Rose
5 yd Grit Open Nylon Mesh
Part #M70090 | Item #1156974 | Manufacturer Part #70090
$
9.94
EACH
Length:
5 ydProduct Details
- This 180 grit abrasive cloth provides fast cutting action
Documents
Specifications
Application: Copper Tube
Length: 5 yd
Material: Aluminum Oxide
Product Type: Sand Cloth
Tool Type: Abrasive Pads
Width: 1-1/2 in