Mill-Rose #6300 Heavy Duty Copper Fitting Brush

M63

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brush clearly marked with nominal (I.D.) size
  • Double stem, double spiral construction
  • Heavy gauge galvanized stem wire
  • Oil-tempered straight high-carbon fill wire

SPECIFICATIONS

Inside Diameter
1/2 in
Material
Carbon, Stainless Steel
Tool Type
Fitting Brush

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday