12 x 10 in. Scrubber and Canister Towel in Blue (Canister of 75)
Blue Monster® 12 x 10 in. Scrubber and Canister Towel in Blue (Canister of 75)
Package Quantity Info:
EA: 1 IP: 20 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Saturated with a safe, effective cleaning solution free of harsh solvents and chemicals
- Require no water and leave hands feeling conditioned and clean with no left-over residue
- Citrus scented scrubbing towels are pre-moistened, heavy-duty cleaning towels dispensed from a handy, flip-top container that goes anywhere you go
Documents
Specifications
- Application:
- Cleaning
- Collection:
- Blue Monster®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Package Quantity:
- Canister of 75
- Product Type:
- Scrubber, Towel
- Size:
- 10 in x 12 in
- Width:
- 12 in