1/2 x 1429 in. Plastic PTFE Tape Thread Seal in Blue

You last purchased this on
 
Mill-Rose

Blue Monster® 1/2 x 1429 in. Plastic PTFE Tape Thread Seal in Blue

  • Fast #
  • Part #M70885
  • Item #3571973
  • Manufacturer Part #70885
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mill-Rose

Blue Monster® 1/2 x 1429 in. Plastic PTFE Tape Thread Seal in Blue

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 43 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with a broad range of piping materials will not harden or crack on the joints
  • Monstrous roll. Thicker and creates a more effective seal with less tape.
  • Use Blue Monster on threads made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS, fiberglass and more
  • Non-toxic and clean
  • Blue Monster PTFE tape is a thicker, denser, general-purpose thread seal tape.
  • Non-flammable
  • Prevents electrolytic corrosion of threads
  • Acts as a thread lubricant and anti-seize
  • Requires Certification

Documents


Specifications

Application:
Steam, Plumbing
Collection:
Blue Monster®
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
1429 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
Pressure - Maximum:
10000 psi
Product Type:
PTFE Tape
Size:
1/2 in x 1429 in
Temperature Range:
-450 to 500 Deg F
Tensile Strength:
15 N/mm2
Thickness:
0.0035 in
UL Listed:
Yes
Width:
1/2 in