Polycarbonate Polyester Back Wrench Display

You last purchased this on
 
Mill-Rose

Razor-Back® Polycarbonate Polyester Back Wrench Display

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mill-Rose

Razor-Back® Polycarbonate Polyester Back Wrench Display

  • Fast #
  • Part #M73055
  • Item #2836396
  • Manufacturer Part #73055
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits most common styles of brass and plastic shower/sink drains
  • T handle rotates 180° for easy access and maximum leverage
  • Eliminates the need for all other "box end" wrenches
  • Ideal for retrofits and new installations
  • Ideal for working in tight areas
  • Requires Certification

Documents


Specifications

Collection:
Razor-Back®
Color Finish Name:
Black
Handle Type:
T-handle
Material:
Plastic
Material Type:
Polycarbonate
Number of Tools Included:
1
WrenchType:
T-handle