12 x 12 in. Heat Shield
Touch Guard® 12 x 12 in. Heat Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made asbestos-free and features high-strength needle-punched carbon fiber that stands up to heat while other materials peel, flake and break down
- Ideal for confined working areas
- Shields studs, walls, floors and surfaces from flames, sparks and molten splash during soldering and brazing operations
- Blue Monster Torch-Guard heat shield protects up to 2,500 degrees F.
- Includes 2 brass grommets
- Flexible and easy to work with
Documents
Specifications
- Collection:
- Touch Guard®
- Length:
- 12 in
- Maximum Temperature:
- 2500
- NSF Certified:
- No
- Product Type:
- Heat Shield
- Width:
- 12 in