Millcentric® 2-1/2 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

M601NL

Manufacturer Part #: 601N

Valve Size

2-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Millcentric®
End Connection 2
Flanged
End Connections
Flanged
Maximum Pressure
175 psi
Type
M601NL
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Type
Plug Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday