3 in. Cast Iron and 316 Stainless Steel 175 psi Flanged Wheel Handle Plug Valve
Millcentric® 3 in. Cast Iron and 316 Stainless Steel 175 psi Flanged Wheel Handle Plug Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High integrity casting
- Computer aided design
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-504
- Collection:
- Millcentric®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Type:
- Wheel
- Length:
- 8 in
- Material:
- Cast Iron
- Material Type:
- 316
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 3 in
- Valve Type:
- Plug Valve