100W 1-Light Medium E-26 Mini-Pendant Light with Faux Alabaster Glass in Bronze

You last purchased this on
 
Millennium Lighting

100W 1-Light Medium E-26 Mini-Pendant Light with Faux Alabaster Glass in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

100W 1-Light Medium E-26 Mini-Pendant Light with Faux Alabaster Glass in Bronze

  • Fast #
  • Part #M1701BZ
  • Item #7730898
  • Manufacturer Part #1701-BZ
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for dry location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Faux Alabaster
Height:
45 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Lighting Direction:
Down Lighting
Lighting Style:
Classic, Mediterranean
MA Approved -:
No
Material:
Metal
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
WaterSense Labeled:
No
Watts:
100 W
Width:
7-3/4 in