Millennium Lighting

11 in. 120W 2-Light Medium E-26 Flush Mount Ceiling Fixture with Faux Alabaster Glass in Textured White

Part #M561TW  |  Manufacturer Part #561-TW

Color/Finish:
Textured White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Textured White

Color Finish Category: Whites

Diameter: 11 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 6 in

Installation Type: [Ceiling Mount, Flush Mount]

Length: 11 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 2

UL Listed: Yes

Watts: 120

Width: 11 in