0 items

Millennium Lighting 11 in. 60W 2-Light Incandescent Ceiling Light

M561

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Textured White
Color Finish Category
Whites
Diameter
11 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
6 in
Installation Type
Ceiling Mount, Flush Mount
Length
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Watts
120
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday