Millennium Lighting 13 in. 60W 2-Light Incandescent Ceiling Light in White

M563

Manufacturer Part #: 563-WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bulbs included: No
  • Total wattage: 120W

SPECIFICATIONS

Bulb Type
Incandescent
ETL Listed
No
Glass Type
Faux Alabaster
Height
6 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
13 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday