Millennium Lighting 13 x 8 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture in Satin Nickel

M622SN

Manufacturer Part #: 622-SN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Extension: 7"
  • Bulbs included: No
  • Total wattage: 200W

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White
Height
8 in
Installation Type
Wall Mount
Length
7 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number Of Lights
2
UL Listed
Yes
Volts
110/120V
Watts
200
Width
13 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday