14-1/2 x 6 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

You last purchased this on
 
Millennium Lighting

14-1/2 x 6 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

14-1/2 x 6 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

  • Fast #
  • Part #M232CH
  • Item #7732306
  • Manufacturer Part #232-CH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • This item is rated for damp location.
  • Professional installation recommended.
  • This item is cUL listed
  • This item is UL listed
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Fluted
Height:
6 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
14-1/2 in