Millennium Lighting

14-1/2 x 6 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture in Satin Nickel

Part #M232SN  |  Manufacturer Part #232-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extension: 5"
  • Bulbs included: No
  • Total wattage: 200W

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Fluted

Height: 6 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 14-1/2 in