Millennium Lighting 14-1/2 x 6 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture

M232

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Extension: 5"
  • Total wattage: 200W

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Fluted
Height
6 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday