Millennium Lighting 14 x 7 in. 120W 2-Light Medium E-26 Vanity Fixture in Polished Chrome

M2302

Manufacturer Part #: 2302-CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Extension: 6 3/4"
  • Bulbs included: No
  • Total wattage: 120W

SPECIFICATIONS

ADA Compliant
No
Depth
6-3/4 in
Dimmable
No
ETL Listed
No
Glass Type
Opal White
Height
7 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
120
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday