14 x 9 in. 200W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
14 x 9 in. 200W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched White
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 14 in