Millennium Lighting

14 x 9 in. 200W 2-Light Medium E-26 Vanity Fixture in Heirloom Bronze

Part #M632HBZ  |  Manufacturer Part #632-HBZ

Color/Finish:
Heirloom Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 9 in

Installation Type: Wall Mount

Length: 7-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Traditional

Number Of Lights: 2

UL Listed: Yes

Watts: 100

Width: 14 in