Millennium Lighting

15-1/2 x 9 in. 200W 2-Light Medium E-26 Incandescent Vanity Fixture in Rubbed Bronze

Part #M3382HBZ  |  Manufacturer Part #3382-HBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 2

UL Listed: Yes

Volts: 110/120V

Watts: 100

Width: 15-1/2 in