0 items

Millennium Lighting 15 in. 3-Light Flushmount

M565

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Total wattage: 180W

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday