Millennium Lighting 15 x 10 in. 200W 2-Light Medium E-26 Vanity Fixture in Rubbed Bronze
M392RBZ
Manufacturer Part #: 392-RBZ
SPECIFICATIONS
- ADA Compliant
- No
- Dimmable
- No
- ETL Listed
- No
- Glass Type
- Etched White
- Height
- 10 in
- Installation Type
- Wall Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Down Lighting
- Number Of Lights
- 2
- UL Listed
- Yes
- Watts
- 200
- Width
- 15 in
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday