Millennium Lighting
180W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Rubbed Bronze
Part #M5205RBZ | Item #7732560 | Manufacturer Part #5205-RBZ
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Specifications
Color Finish: Rubbed Bronze
Color Finish Category: Bronze Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Turinian Scavo
Height: 15 in
Installation Type: Semi-flush Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Style: Transitional
MA Approved: No
Number Of Lights: 3
UL Listed: Suitable for Dry Locations
Volts: 110/120V
WaterSense Labeled: No
Watts: 60
Width: 17 in