180W 3-Light Pendant Light in Rubbed Bronze

Part #M853RBZ  |  Item #7732902  |  Manufacturer Part #853-RBZ

Color/Finish:
Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 41 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

MA Approved: No

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

WaterSense Labeled: No

Watts: 60

Width: 18 in