Millennium Lighting 21 x 9 in. 300W 3-Light Medium E-26 Vanity Fixture

M1183

Manufacturer Part #: 1183-SN

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Extension: 7 1/2"
  • Total wattage: 300W

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light India Scavo
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
21 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday