24 x 8-1/4 in. 300W 3-Light Medium E-26 Vanity Fixture in Bronze

Part #M483BZ  |  Item #7732500  |  Manufacturer Part #483-BZ

$ 104.85 EACH

Color/Finish:
Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 8-1/4 in

Installation Type: Wall Mount

Length: 7 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 24 in